Grade 1 Bed Bathroom Privacy Mortise Lock, 02 Lever, A Rose, Satin Nickel Plated Clear Coated Finish

  • Mfr # L9040 02A 619

  • Zoro # G009948515


product price:  $757.99
/ea
Free Shipping & Returns

Key Features

Hand
Field Reversible
Grade
Grade 1
Finish
Satin Nickel Plated Clear Coated
Required Door Thickness
1-3/4 in
Handle Length
10.375 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L9040 02A 619
Zoro #
G009948515
UPC #
197163130405
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Handle Length
10.375 in
Width
5.375 in

Details

Item
Mortise Lock
Hand
Field Reversible
Grade
Grade 1
Finish
Satin Nickel Plated Clear Coated
Material
Metal

Description

Grade 1 Bed Bathroom Privacy Mortise Lock, 02 Lever, A Rose, Satin Nickel Plated Clear Coated Finish, Field Reversible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.