Shop SCHLAGE
See all product information
Create Account
Grade 1 Bed Bathroom Privacy Mortise Lock, 03 Lever, A Rose, Vandlgard, Satin Chrome Finish, Field
- Mfr # LV9040 03A 626
- Zoro # G716468894
product price:Â
$
817.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Chrome
Series
L9000
Required Door Thickness
1-3/4 in
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LV9040 03A 626
- Zoro #
- G716468894
- UPC #
- 197163377503
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4 in
- Height
- 5.63 in
- Width
- 5.38 in
- Length
- 10.38 in
Details
- Item
- Mortise Lock
- Grade
- Grade 1
- Finish
- Satin Chrome
- Series
- L9000
- Backset
- 2-3/4 in
- Material
- VARIES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.