Shop SCHLAGE
See all product information
Grade 1 Bed Bathroom Privacy Mortise Lock, 03 Lever, N Escutcheon, Satin Stainless Steel Finish, Fie
Mfr # L9040 03N 630
Zoro # G209948421
product price:Â $806.99
/ea
Free Shipping & Returns
Key Features
Hand
Field Reversible
Grade
Grade 1
Finish
Satin Stainless
Required Door Thickness
1-3/4 in
Handle Length
10.375 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L9040 03N 630
Zoro #
G209948421
UPC #
197163130351
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Handle Length
10.375 in
Width
5.375 in
Details
Item
Mortise Lock
Hand
Field Reversible
Grade
Grade 1
Finish
Satin Stainless
Material
Metal
Description
Grade 1 Bed Bathroom Privacy Mortise Lock, 03 Lever, N Escutcheon, Satin Stainless Steel Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.