Grade 1 Bed Bathroom Privacy Mortise Lock, 07 Lever, A Rose, Flat Blk Coated Fnsh, Field Reversible

  • Mfr # L9040 07A 622

  • Zoro # G209948575


product price:  $729.99
/ea
Free Shipping & Returns

Key Features

Hand
Field Reversible
Grade
Grade 1
Finish
Flat Black Coated
Required Door Thickness
1-3/4 in
Handle Length
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9040 07A 622
Zoro #
G209948575
UPC #
197163130153
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Handle Length
10.25 in
Width
5.25 in

Details

Item
Mortise Lock
Hand
Field Reversible
Grade
Grade 1
Finish
Flat Black Coated
Material
Metal

Description

Grade 1 Bed Bathroom Privacy Mortise Lock, 07 Lever, A Rose, Flat Black Coated Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.