Grade 1 Bed Bathroom Privacy Mortise Lock, 07 Lever, N Escutcheon, Indicator displays with Text
- Mfr # L9040 07N 630 OS-OCC
- Zoro # G414531890
product price:Â
$
922.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless Steel
Handle Length
1.375
Color
Satin Stainless Steel
Width
5.375
series
L9000 Series Mortise Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9040 07N 630 OS-OCC
- Zoro #
- G414531890
- UPC #
- -
- Country of Origin
- Mexico
- Finish
- Satin Stainless Steel
- Color
- Satin Stainless Steel
- series
- L9000 Series Mortise Lock
Dimensions
- Handle Length
- 1.375
- Width
- 5.375
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.