Shop SCHLAGE
See all product information
Create Account
Grade 1 Bed Bathroom Privacy Mortise Lock, 17 Lever, B Rose, Dark Oxidized Satin Bronze Oil Rubbed F
- Mfr # L9040 17B 613
- Zoro # G109948378
product price:Â
$
800.99
/ea
Free Shipping & Returns
Key Features
Hand
Field Reversible
Grade
Grade 1
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Required Door Thickness
1-3/4 in
Handle Length
10.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9040 17B 613
- Zoro #
- G109948378
- UPC #
- 197163130078
- Country of Origin
- Mexico
- Item
- Mortise Lock
- Hand
- Field Reversible
- Grade
- Grade 1
- Finish
- Dark Oxidized Satin Bronze Oil Rubbed
- Material
- Metal
Dimensions
- Required Door Thickness
- 1-3/4 in
- Handle Length
- 10.375 in
- Width
- 5.375 in
Description
Grade 1 Bed Bathroom Privacy Mortise Lock, 17 Lever, B Rose, Dark Oxidized Satin Bronze Oil Rubbed Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.