
Grade 1 Bed Bathroom Privacy Mortise Lock, Latitude Lever, N Escutcheon, Indicator displays with Te
Mfr # L9040 LATN 643E OS-OCC
Zoro # G716469464
product price:Â $940.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Backset
2-3/4 in
Required Door Thickness
1-3/4 in
Finish
Aged Bronze
Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9040 LATN 643E OS-OCC
Zoro #
G716469464
UPC #
197163375318
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Width
5-1/4 in
Length
10-1/4 in
Height
5-1/2 in
Details
Grade
Grade 1
Backset
2-3/4 in
Finish
Aged Bronze
Material
VARIES
Series
L9000
Item
Mortise Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.