Grade 1 Classroom Lock, Athens Lever, Standard Cylinder, Satin Nickel Finish, Non-Handed

  • Mfr # ND70PD ATH 619

  • Zoro # G609953407


product price:  $556.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Satin Nickel
Type
Cylindrical Lock
Fire Rated
3 Hours {A}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ND70PD ATH 619
Zoro #
G609953407
UPC #
197163103782
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
Width
8.25 in
Length
9.5 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Nickel
Type
Cylindrical Lock
Fire Rated
3 Hours {A}
Cylinder Core Type
Cylinder
Weight
5 lb
Features
Classroom
Material
Metal

Description

Grade 1 Classroom Lock, Athens Lever, Standard Cylinder, Satin Nickel Finish, Non-Handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.