
Grade 1 Classroom Lock, Latitude Lever, FSIC Prep Less Core, Satin Brass Finish, Non-Handed
Mfr # ND70JD LAT 606
Zoro # G116469699
product price:Â $527.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Schlage FSIC Prep Less Core
Required Door Thickness
1-5/8 in to 2-1/8 in
Length
9-1/2 in
Material
VARIES
Series
ND
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND70JD LAT 606
Zoro #
G116469699
UPC #
197163379712
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-5/8 in to 2-1/8 in
Length
9-1/2 in
Width
8-1/4 in
Height
4-3/4 in
Details
Keyway Type
Schlage FSIC Prep Less Core
Material
VARIES
Series
ND
Backset
2-3/4 in
Lockset Grade
Grade 1
Lockset Finish
Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.