Grade 1 Classroom Lock, Latitude Lever, Less Cylinder, Satin Chrome Finish, Non-Handed

  • Mfr # ND70LD LAT 626

  • Zoro # G909952940


product price:  $525.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Satin Chrome
Material
Metal
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ND70LD LAT 626
Zoro #
G909952940
UPC #
197163103874
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
Length
9.5 in
Width
8.25 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Material
Metal
Weight
5 lb
Type
Cylindrical Lock
Features
Classroom
Fire Rated
3 Hours {A}
Cylinder Core Type
Less Cylinder

Description

Grade 1 Classroom Lock, Latitude Lever, Less Cylinder, Satin Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.