Grade 1 Classroom Lock, Longitude Lever, Standard Cylinder, Matte Black Finish, Non-Handed
- Mfr # ND70PD LON 622
- Zoro # G516469718
product price:Â
$
581.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Sprayed Black
Keyway Type
Cylinder
Height
4-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND70PD LON 622
- Zoro #
- G516469718
- UPC #
- 197163379781
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Sprayed Black
- Keyway Type
- Cylinder
- Series
- ND
- Material
- VARIES
- Backset
- 2-3/4 in
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Height
- 4-3/4 in
- Width
- 8 1/4 in
- Length
- 9-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.