
Grade 1 Classroom Lock, Omega Lever, SFIC Prep Less Core, Satin Chrome Finish, Non-Handed
Mfr # ND70BD OME 626
Zoro # G509952999
product price:Â $547.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Satin Chrome
Type
Cylindrical Lock
Features
Classroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND70BD OME 626
Zoro #
G509952999
UPC #
197163104192
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-5/8 in to 2-1/8 in
Width
8.25 in
Length
9.5 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Type
Cylindrical Lock
Features
Classroom
Material
Metal
Weight
5 lb
Fire Rated
3 Hours {A}
Cylinder Core Type
SFIC Prep Less Core
Description
Grade 1 Classroom Lock, Omega Lever, SFIC Prep Less Core, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.