
Grade 1 Classroom Lock, Rhodes Lever, Less Cylinder, Matte Black Finish, Non-Handed
Mfr # ND70LD RHO 622
Zoro # G816469722
product price:Â $505.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Sprayed Black
Keyway Type
Less Cylinder
Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ND70LD RHO 622
Zoro #
G816469722
UPC #
197163379750
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-5/8 in to 2-1/8 in
Height
4-3/4 in
Width
8-1/4 in
Length
9-1/2 in
Details
Lockset Grade
Grade 1
Lockset Finish
Sprayed Black
Keyway Type
Less Cylinder
Material
VARIES
Backset
2-3/4 in
Series
ND
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.