
Grade 1 Classroom Lock, Rhodes Lever, Schlage FSIC Prep Less Core, Satin Chrome Antimicrobial Finish
Mfr # ND70JD RHO 626AM
Zoro # G709953161
product price:Â $546.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Satin Chrome Antimicrobial
Fire Rated
3 Hours {A}
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND70JD RHO 626AM
Zoro #
G709953161
UPC #
197163103980
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-5/8 in to 2-1/8 in
Length
9.5 in
Width
8.25 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome Antimicrobial
Fire Rated
3 Hours {A}
Material
Metal
Features
Classroom
Cylinder Core Type
Schlage FSIC Prep Less Core
Type
Cylindrical Lock
Weight
5 lb
Description
Grade 1 Classroom Lock, Rhodes Lever, Schlage FSIC Prep Less Core, Satin Chrome Antimicrobial Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.