Shop SCHLAGE
See all product information
Create Account
Grade 1 Classroom Lock, Sparta Lever, FSIC Prep Less Core, Satin Chrome Finish, Non-Handed Grade 1
- Mfr # ND94JD SPA 626
- Zoro # G914532304
product price:Â
$
603.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Width
8.25 in
Length
9.5
Color
Satin Chrome
series
ND Series Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND94JD SPA 626
- Zoro #
- G914532304
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Finish
- Satin Chrome
- Color
- Satin Chrome
- series
- ND Series Lever Locks
Dimensions
- Width
- 8.25 in
- Length
- 9.5
Description
Grade 1 Classroom Lock, Sparta Lever, Schlage FSIC Prep Less Core, Satin Chrome Finish, Non-Handed Grade 1 Classroom Lock, Sparta Lever, FSIC Prep Less Core, Satin Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.