Grade 1 Classroom Lock, Sparta Lever, Less Cylinder, Satin Bronze Finish, Non-Handed

  • Mfr # ND70LD SPA 612

  • Zoro # G916469738


product price:  $505.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Lockset Finish
Satin Bronze
Required Door Thickness
1-5/8 in to 2-1/8 in
Keyway Type
Less Cylinder
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND70LD SPA 612
Zoro #
G916469738
UPC #
197163379767
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
Height
4-3/4 in
Width
8-1/4 in
Length
9-1/2 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Bronze
Keyway Type
Less Cylinder
Backset
2-3/4 in
Material
VARIES
Series
ND

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.