Shop SCHLAGE
See all product information
Create Account
Grade 1 Classroom Lock, Tubular Lever, Less Cylinder, Satin Chrome Finish, Non-Handed
- Mfr # ND70LD TLR 626
- Zoro # G709953413
product price:Â
$
490.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Satin Chrome
Cylinder Core Type
Less Cylinder
Weight
5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND70LD TLR 626
- Zoro #
- G709953413
- UPC #
- 197163103799
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Cylinder Core Type
- Less Cylinder
- Weight
- 5 lb
- Fire Rated
- 3 Hours {A}
- Material
- Metal
- Type
- Cylindrical Lock
- Features
- Classroom
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Width
- 8.25 in
- Length
- 9.5 in
Description
Grade 1 Classroom Lock, Tubular Lever, Less Cylinder, Satin Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.