
Grade 1 Classroom Mortise Lock, 7-Pin SFIC Prep, With Construction Core, 17 Lever, N Escutcheon, Sat
Mfr # L9070H 17N 626
Zoro # G109953068
product price:Â $933.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Cylinder Core Type
7-Pin SFIC Prep, With Construction Core
Type
Mortise Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L9070H 17N 626
Zoro #
G109953068
UPC #
197163126996
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Width
5.375 in
Length
10.375 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Cylinder Core Type
7-Pin SFIC Prep, With Construction Core
Type
Mortise Lock
Fire Rated
3 Hours {A}
Weight
6.3 lb
Material
Metal
Description
Grade 1 Classroom Mortise Lock, 7-Pin SFIC Prep, With Construction Core, 17 Lever, N Escutcheon, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.