Grade 1 Classroom Mortise Lock, Conventional Cylinder, S123 Keyway, 06 Lever, N Escutcheon, Dark Oxi
- Mfr # L9070P 06N 613
- Zoro # G509953019
product price:Â
$
850.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Length
10.375 in
Weight
6.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9070P 06N 613
- Zoro #
- G509953019
- UPC #
- 197163126545
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Dark Oxidized Satin Bronze Oil Rubbed
- Weight
- 6.3 lb
- Material
- Metal
- Type
- Mortise Lock
- Fire Rated
- 3 Hours {A}
- Cylinder Core Type
- Conventional Cylinder
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 10.375 in
- Width
- 5.375 in
Description
Grade 1 Classroom Mortise Lock, Conventional Cylinder, S123 Keyway, 06 Lever, N Escutcheon, Dark Oxidized Satin Bronze Oil Rubbed Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.