
Grade 1 Classroom Mortise Lock, Conventional Cylinder, S123 Keyway, 07 Lever, A Rose, Bright Brass
Mfr # L9070P 07A 605
Zoro # G016468600
product price:Â $831.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Lockset Finish
Bright Brass
Keyway Type
S123
Length
10.38 in
Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9070P 07A 605
Zoro #
G016468600
UPC #
197163375844
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Length
10.38 in
Width
5.38 in
Height
5.63 in
Details
Lockset Finish
Bright Brass
Keyway Type
S123
Material
VARIES
Lockset Grade
Grade 1
Backset
2-3/4 in
Series
L9000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.