Grade 1 Classroom Mortise Lock, Conventional Cylinder, S123 Keyway, 07 Lever, A Rose, Satin Nickel P
- Mfr # L9070P 07A 619
- Zoro # G109952993
product price:Â
$
819.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Nickel Plated Clear Coated
Cylinder Core Type
Conventional Cylinder
Length
10.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9070P 07A 619
- Zoro #
- G109952993
- UPC #
- 197163126538
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 10.375 in
- Width
- 5.375 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Nickel Plated Clear Coated
- Cylinder Core Type
- Conventional Cylinder
- Fire Rated
- 3 Hours {A}
- Weight
- 6.3 lb
- Material
- Metal
- Type
- Mortise Lock
Description
Grade 1 Classroom Mortise Lock, Conventional Cylinder, S123 Keyway, 07 Lever, A Rose, Satin Nickel Plated Clear Coated Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.