
Grade 1 Classroom Mortise Lock, FSIC Less Core, 05 Lever, A Rose, Satin Chrome Finish, Fiel
Mfr # L9070J 05A 626
Zoro # G816468732
product price:Â $823.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Keyway Type
Schlage FSIC Less Core
Lockset Grade
Grade 1
Length
10.38 in
Lockset Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L9070J 05A 626
Zoro #
G816468732
UPC #
197163375776
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Length
10.38 in
Width
5.38 in
Height
5.63 in
Details
Keyway Type
Schlage FSIC Less Core
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Series
L9000
Material
VARIES
Backset
2-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.