Grade 1 Classroom Mortise Lock, FSIC Less Core, 07 Lever, A Rose, Satin Chrome Finish, Fiel

  • Mfr # L9070J 07A 626

  • Zoro # G716468658


product price:  $823.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Keyway Type
Schlage FSIC Less Core
Backset
2-3/4 in
Height
5.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9070J 07A 626
Zoro #
G716468658
UPC #
840067643495
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Height
5.63 in
Width
5.38 in
Length
10.38 in

Details

Lockset Finish
Satin Chrome
Keyway Type
Schlage FSIC Less Core
Backset
2-3/4 in
Lockset Grade
Grade 1
Series
L9000
Material
VARIES

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.