
Grade 1 Classroom Mortise Lock, Less Cylinder, 03 Lever, A Rose, Aged Bronze Finish, Field Reversib
Mfr # L9070L 03A 643E
Zoro # G316468683
product price:Â $757.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Aged Bronze
Keyway Type
Less Cylinder
Height
5.63 in
Width
5.38 in
Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9070L 03A 643E
Zoro #
G316468683
UPC #
197163375790
Country of Origin
Mexico
Dimensions
Height
5.63 in
Width
5.38 in
Required Door Thickness
1-3/4 in
Length
10.38 in
Details
Lockset Finish
Aged Bronze
Keyway Type
Less Cylinder
Material
VARIES
Lockset Grade
Grade 1
Series
L9000
Backset
2-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.