Grade 1 Classroom Mortise Lock, Less Cylinder, 03 Lever, A Rose, Satin Bronze Clear Coated Finish
Mfr # L9070L 03A 612
Zoro # G514533077
product price:Â $746.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Bronze Clear Coated
Color
Satin Bronze Clear Coated
Width
5.375
Length
1.375
series
L9000 Series Mortise Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L9070L 03A 612
Zoro #
G514533077
UPC #
-
Country of Origin
Mexico
Dimensions
Width
5.375
Length
1.375
Details
Lockset Finish
Satin Bronze Clear Coated
Color
Satin Bronze Clear Coated
series
L9000 Series Mortise Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.