Grade 1 Classroom Mortise Lock, Less Cylinder, 03 Lever, B Rose, Satin Chrome Finish, Field Reversi

  • Mfr # L9070L 03B 626

  • Zoro # G316468652


product price:  $681.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Required Door Thickness
1-3/4 in
Lockset Grade
Grade 1
Height
5.63 in
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9070L 03B 626
Zoro #
G316468652
UPC #
197163375806
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Height
5.63 in
Width
5.38 in
Length
10.38 in

Details

Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Backset
2-3/4 in
Keyway Type
Less Cylinder
Material
VARIES
Series
L9000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.