
Grade 1 Classroom Mortise Lock, Less Cylinder, 17 Lever, A Rose, Satin Nickel Plated Clear Coated Fi
Mfr # L9070L 17A 619
Zoro # G509953071
product price:Â $739.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Nickel Plated Clear Coated
Fire Rated
3 Hours {A}
Material
Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L9070L 17A 619
Zoro #
G509953071
UPC #
197163126705
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Length
10.375 in
Width
5.375 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Nickel Plated Clear Coated
Fire Rated
3 Hours {A}
Material
Metal
Type
Mortise Lock
Weight
6.3 lb
Cylinder Core Type
Less Cylinder
Description
Grade 1 Classroom Mortise Lock, Less Cylinder, 17 Lever, A Rose, Satin Nickel Plated Clear Coated Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.