Grade 1 Classroom Mortise Lock, Schlage FSIC Less Core, 06 Lever, N Escutcheon, Dark Oxidized Satin

  • Mfr # L9070J 06N 613

  • Zoro # G709952980


product price:  $908.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Weight
6.3 lb
Width
5.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9070J 06N 613
Zoro #
G709952980
UPC #
840067643440
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Width
5.375 in
Length
10.375 in

Details

Lockset Grade
Grade 1
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Weight
6.3 lb
Material
Metal
Fire Rated
3 Hours {A}
Cylinder Core Type
Schlage FSIC Less Core
Type
Mortise Lock

Description

Grade 1 Classroom Mortise Lock, Schlage FSIC Less Core, 06 Lever, N Escutcheon, Dark Oxidized Satin Bronze Oil Rubbed Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.