Grade 1 Classroom Mortise Lock, Schlage FSIC With Core, S123 Keyway, 03 Lever, A Rose, Satin Chrome

  • Mfr # L9070R 03A 626

  • Zoro # G609953353


product price:  $825.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Type
Mortise Lock
Length
10.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9070R 03A 626
Zoro #
G609953353
UPC #
840067669518
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Length
10.375 in
Width
5.375 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Type
Mortise Lock
Cylinder Core Type
Schlage FSIC With Core
Material
Metal
Fire Rated
3 Hours {A}
Weight
6.3 lb

Description

Grade 1 Classroom Mortise Lock, Schlage FSIC With Core, S123 Keyway, 03 Lever, A Rose, Satin Chrome Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products