Shop SCHLAGE
See all product information
Create Account
Grade 1 Classroom Mortise Lock, Schlage FSIC With Core, S123 Keyway, 17 Lever, L Escutcheon, Satin B
- Mfr # L9070R 17L 612
- Zoro # G109953198
product price:Â
$
984.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Bronze Clear Coated
Weight
6.3 lb
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9070R 17L 612
- Zoro #
- G109953198
- UPC #
- 197163126446
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Bronze Clear Coated
- Weight
- 6.3 lb
- Material
- Metal
- Type
- Mortise Lock
- Fire Rated
- 3 Hours {A}
- Cylinder Core Type
- Schlage FSIC With Core
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 5.375 in
- Length
- 10.375 in
Description
Grade 1 Classroom Mortise Lock, Schlage FSIC With Core, S123 Keyway, 17 Lever, L Escutcheon, Satin Bronze Clear Coated Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.