Grade 1 Classroom Mortise Lock, SFIC Prep Less Core, 06 Lever, L Escutcheon, Satin Bronze Clear Coat

  • Mfr # L9070B 06L 612

  • Zoro # G309953219


product price:  $883.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Bronze Clear Coated
Fire Rated
3 Hours {A}
Weight
6.3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9070B 06L 612
Zoro #
G309953219
UPC #
197163127146
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Length
10.375 in
Width
5.375 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Bronze Clear Coated
Fire Rated
3 Hours {A}
Weight
6.3 lb
Material
Metal
Type
Mortise Lock
Cylinder Core Type
SFIC Prep Less Core

Description

Grade 1 Classroom Mortise Lock, SFIC Prep Less Core, 06 Lever, L Escutcheon, Satin Bronze Clear Coated Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.