Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Classroom Security 180-Degree Lockdown Cyl Lock, Satin Chrome

  • Mfr # ND78TD RHO 626

  • Zoro # G716475878


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Height
4-3/4 in
Keyway Type
Schlage FSIC Prep With Construction Core
Width
8-1/4 in
Material
VARIES
Required Door Thickness
1-5/8 to 2-1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND78TD RHO 626
Zoro #
G716475878
UPC #
197163379989
Country of Origin
Mexico

Dimensions

Height
4-3/4 in
Width
8-1/4 in
Required Door Thickness
1-5/8 to 2-1/8
Length
9-1/2 in

Details

Keyway Type
Schlage FSIC Prep With Construction Core
Material
VARIES
Lockset Finish
Satin Chrome
Backset
2-3/4 in
Lockset Grade
Grade 1
Series
ND

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.