
Grade 1 Classroom Security 180-Degree Lockdown Cylindrical Lock, Sparta Lever, SFIC Prep Less Cor
Mfr # ND78BD SPA 626
Zoro # G816468725
product price: $587.99
/ea
Free Shipping & Returns
Key Features
Height
4-3/4 in
Backset
2-3/4 in
Lockset Finish
Satin Chrome
Width
8-1/4 in
Series
ND
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND78BD SPA 626
Zoro #
G816468725
UPC #
197163379910
Country of Origin
Mexico
Dimensions
Height
4-3/4 in
Width
8-1/4 in
Required Door Thickness
1-5/8 to 2-1/8
Length
9-1/2 in
Details
Backset
2-3/4 in
Lockset Finish
Satin Chrome
Series
ND
Keyway Type
SFIC Prep Less Core
Material
VARIES
Lockset Grade
Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.