
Grade 1 Classroom Security 180-Degree Lockdown Cylindrical Lock, Tubular Lever, FSIC Prep
Mfr # ND78JD TLR 626
Zoro # G716468726
product price: $587.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Lockset Grade
Grade 1
Keyway Type
Schlage FSIC Prep, Less Core
Height
4-3/4 in
Required Door Thickness
1-5/8 to 2-1/8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND78JD TLR 626
Zoro #
G716468726
UPC #
197163379941
Country of Origin
Mexico
Dimensions
Height
4-3/4 in
Required Door Thickness
1-5/8 to 2-1/8
Width
8-1/4 in
Length
9-1/2 in
Details
Backset
2-3/4 in
Lockset Grade
Grade 1
Keyway Type
Schlage FSIC Prep, Less Core
Material
VARIES
Lockset Finish
Satin Chrome
Series
ND
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.