Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Classroom Security Cylindrical Lock, FSIC Prep, Less Core, Satin Chrome, Non-Handed

  • Mfr # ND98JD RHO 626

  • Zoro # G916475838


product price: $638.99
/ea
Free Shipping & Returns

Key Features

Height
4-3/4 in
Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 to 2-1/8
Keyway Type
Schlage FSIC Prep, Less Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND98JD RHO 626
Zoro #
G916475838
UPC #
197163380671
Country of Origin
Mexico

Dimensions

Height
4-3/4 in
Required Door Thickness
1-5/8 to 2-1/8
Width
8-1/4 in
Length
9-1/2 in

Details

Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Keyway Type
Schlage FSIC Prep, Less Core
Series
ND
Backset
2-3/4 in
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.