
Grade 1 Classroom Security Cylindrical Lock, SFIC Prep Less Core, Satin Chrome, Non-Handed
Mfr # ND98BD RHO 626
Zoro # G016475882
product price: $638.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Backset
2-3/4 in
Length
9-1/2 in
Material
VARIES
Height
4-3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ND98BD RHO 626
Zoro #
G016475882
UPC #
197163380664
Country of Origin
Mexico
Dimensions
Length
9-1/2 in
Height
4-3/4 in
Width
8-1/4 in
Required Door Thickness
1-5/8 to 2-1/8
Details
Lockset Finish
Satin Chrome
Backset
2-3/4 in
Material
VARIES
Series
ND
Lockset Grade
Grade 1
Keyway Type
SFIC Prep Less Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.