Grade 1 Classroom Security Mortise Lock, Schlage FSIC Less Core, 06 Lever, A Rose, Indicator with Te
- Mfr # L9071J 06A 626 L283-711
- Zoro # G109952931
product price:Â
$
1,058.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Length
10.375 in
Fire Rated
3 Hours {A}
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9071J 06A 626 L283-711
- Zoro #
- G109952931
- UPC #
- 197163126231
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Fire Rated
- 3 Hours {A}
- Material
- Metal
- Features
- Indicator with Text
- Type
- Mortise Lock
- Cylinder Core Type
- Schlage FSIC Less Core
- Weight
- 6.3 lb
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 10.375 in
- Width
- 5.375 in
Description
Grade 1 Classroom Security Mortise Lock, Schlage FSIC Less Core, 06 Lever, A Rose, Indicator with Text, Interior Indicator Displays -inLocked/Unlocked-in, Satin Chrome Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.