
Grade 1 Classroom Security Mortise Lock, SFIC Prep Less Core, 06 Lever, A Rose, Satin Chrome Finish,
Mfr # L9071B 06A 626
Zoro # G209953067
product price: $897.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Weight
6.3 lb
Cylinder Core Type
SFIC Prep Less Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9071B 06A 626
Zoro #
G209953067
UPC #
197163126330
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Length
10.375 in
Width
5.375 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Weight
6.3 lb
Cylinder Core Type
SFIC Prep Less Core
Type
Mortise Lock
Material
Metal
Fire Rated
3 Hours {A}
Description
Grade 1 Classroom Security Mortise Lock, SFIC Prep Less Core, 06 Lever, A Rose, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.