Shop SCHLAGE
See all product information
Create Account
Grade 1 Classroom/Storeroom Cyl Lock, Keypad, 500 Users, Aged Bronze Finish, Right-Handed
- Mfr # CO100CY70KPATH643ELR
- Zoro # G416503604
product price:Â
$
566.99
/ea
Free Shipping & Returns
Key Features
Finish
Aged Bronze
Door Thickness
1-3/4 in
Backset
2-3/4 in
Outside Width
3.44 in
Case Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CO100CY70KPATH643ELR
- Zoro #
- G416503604
- UPC #
- 197163373659
- Country of Origin
- Mexico
- Item
- Cylindrical Locks with Keypad Trim
- Finish
- Aged Bronze
- Backset
- 2-3/4 in
- Case Material
- Steel
- Grade
- Grade 1
- Series
- Steel
Dimensions
- Door Thickness
- 1-3/4 in
- Outside Width
- 3.44 in
- Outside Depth
- 3.67 in
- Outside Height
- 9.46 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.