Shop SCHLAGE
See all product information
Create Account
Grade 1 Classroom/Storeroom Mort Lock, Keypad, Athens Lever, Spring Latch, Aged Bronze, RightHanded
- Mfr # CO100MS70KPATH643ELR
- Zoro # G816468619
product price:Â
$
680.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Aged Bronze
Keyway Type
Less Conventional Cylinder
Series
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CO100MS70KPATH643ELR
- Zoro #
- G816468619
- UPC #
- 197163373741
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Aged Bronze
- Keyway Type
- Less Conventional Cylinder
- Series
- Steel
- Backset
- 2-3/4 in
- Material
- Steel
- Voltage
- 4V DC to 7V DC
Dimensions
- Required Door Thickness
- 1-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.