Shop SCHLAGE
See all product information
Create Account
Grade 1 Classroom/Storeroom Mort Lock, Keypad, Sparta Lever, Spring Latch, Aged Bronze, RightHanded
- Mfr # CO100MS70KPSPA643EPR
- Zoro # G016469027
product price:Â
$
725.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Aged Bronze
Keyway Type
Schlage C
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CO100MS70KPSPA643EPR
- Zoro #
- G016469027
- UPC #
- 197163373826
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Aged Bronze
- Keyway Type
- Schlage C
- Backset
- 2-3/4 in
- Voltage
- 4V DC to 7V DC
- Material
- Steel
- Series
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.