Shop SCHLAGE
See all product information
Create Account
Grade 1 Classroom/Storeroom Mortise Lock, Keypad, 500 Users, SFIC Prep Less Core, Sparta Lever, Spr
Mfr # CO100MS70KPSPA626BR
Zoro # G316468430
product price:Â
$
576.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Keyway Type
SFIC Prep Less Core
Series
Brass or Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CO100MS70KPSPA626BR
- Zoro #
- G316468430
- UPC #
- 197163330263
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Keyway Type
- SFIC Prep Less Core
- Series
- Brass or Bronze
- Backset
- 2-3/4 in
- Material
- Brass or Bronze
- Voltage
- 4 to 7 VDC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.