Grade 1 Communicating Lock, Rhodes Lever, Standard Cylinder, Satin Chrome Finish, Non-Handed
- Mfr # ND72PD RHO 626 XN12-003
- Zoro # G509957413
product price:Â
$
1,214.99
/ea
Free Shipping & Returns
Key Features
Hand
Non-handed
Finish
Satin Chrome
Door Thickness
1-5/8 in to 2-1/8 in
Latch Length
9.5 in
Outside Width
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND72PD RHO 626 XN12-003
- Zoro #
- G509957413
- UPC #
- 197163103614
- Country of Origin
- Mexico
- Item
- Cylindrical Lock
- Hand
- Non-handed
- Finish
- Satin Chrome
- Case Material
- Metal
- Grade
- Grade 1
- Fire Rated
- 3 Hours {A}
Dimensions
- Door Thickness
- 1-5/8 in to 2-1/8 in
- Latch Length
- 9.5 in
- Outside Width
- 8.25 in
Description
Grade 1 Communicating Lock, Rhodes Lever, Standard Cylinder, Satin Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.