
Grade 1 Corridor Lock, Rhodes Lever, Less Cylinder, Bright Brass Finish, Non-Handed
Mfr # ND73LD RHO 605
Zoro # G516475504
product price:Â $505.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Bright Brass
Keyway Type
Less Cylinder
Backset
2-3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ND73LD RHO 605
Zoro #
G516475504
UPC #
197163379859
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-5/8 in to 2-1/8 in
Width
8-1/4 in
Height
4-3/4 in
Length
9-1/2 in
Details
Lockset Grade
Grade 1
Lockset Finish
Bright Brass
Keyway Type
Less Cylinder
Backset
2-3/4 in
Material
VARIES
Series
ND
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.