Shop SCHLAGE
See all product information
Create Account
Grade 1 Corridor Lock, Rhodes Lever, Less Cylinder, Satin Chrome Finish, Non-Handed
- Mfr # ND97LD RHO 626
- Zoro # G209957706
product price:Â
$
546.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Satin Chrome
Width
8.25 in
Weight
5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND97LD RHO 626
- Zoro #
- G209957706
- UPC #
- 197163101337
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Weight
- 5 lb
- Cylinder Core Type
- Less Cylinder
- Material
- Metal
- Features
- Vandlgard Corridor
- Type
- Cylindrical Lock
- Fire Rated
- 3 Hours {A}
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Width
- 8.25 in
- Length
- 9.5 in
Description
Grade 1 Corridor Lock, Rhodes Lever, Less Cylinder, Satin Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.