Shop SCHLAGE
See all product information
Create Account
Grade 1 Corridor Lock, Rhodes Lever, Standard Cylinder, Oil Rubbed Bronze Finish, Non-Handed
- Mfr # ND73PD RHO 613
- Zoro # G416503598
product price:Â
$
593.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Cylinder
Height
4-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND73PD RHO 613
- Zoro #
- G416503598
- UPC #
- 197163379897
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Height
- 4-3/4 in
- Length
- 9-1/2 in
- Width
- 8-1/4 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Oil Rubbed Bronze
- Keyway Type
- Cylinder
- Material
- VARIES
- Series
- ND
- Backset
- 2-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.