Shop SCHLAGE
See all product information
Create Account
Grade 1 CylinderxThumbturn Mortise Deadbolt Lock, Rd/Wh "VACANT/OCCUPIED" Int Indicator, Matte Black
- Mfr # PM460B 622 IS-OCC
- Zoro # G223514190
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
ANSI/BHMA Finish
622/US19
Door Thickness - Minimum
1-3/4 in
Material
Cold Rolled Steel with Zinc Dichromate Plating Case
Application
PM460-Cylinder x Thumbturn Mortise Deadbolt
Standards
UL 10C, A156.13-2017 Series 1000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PM460B 622 IS-OCC
- Zoro #
- G223514190
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Door Thickness - Minimum
- 1-3/4 in
Details
- ANSI/BHMA Finish
- 622/US19
- Material
- Cold Rolled Steel with Zinc Dichromate Plating Case
- Application
- PM460-Cylinder x Thumbturn Mortise Deadbolt
- Standards
- UL 10C, A156.13-2017 Series 1000
- Item
- Mortise Lock
- ANSI Grade
- Grade 1
- Cylinder Core Type
- SFIC Prep, Less Core
- Fire Rating
- 3 Hour
- Visual Indicator Message
- Inside with Text, "VACANT/OCCUPIED"
Description
Grade 1 strength and performance for doors that demand more durability. The PM Series mechanical & electrified locks balance robust construction with modern style ideal for commercial offices, multifamily entrances, and other spaces that need dependable security without the full suite of options or added cost.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.