Shop SCHLAGE
See all product information
Create Account
Grade 1 Double Dummy Trim, Rhodes Lever, Non-Keyed, Satin Nickel Finish, Non-Handed
- Mfr # ND172 RHO 619
- Zoro # G616475824
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Nickel
Series
ND
Keyway Type
Non-Keyed
For Door Thickness
1-5/8 in to 2-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND172 RHO 619
- Zoro #
- G616475824
- UPC #
- 197163379224
- Country of Origin
- Mexico
- Item
- Cylindrical Lock
- Grade
- Grade 1
- Finish
- Satin Nickel
- Series
- ND
- Keyway Type
- Non-Keyed
- Backset
- 2-3/4 in
- Material
- VARIES
Dimensions
- For Door Thickness
- 1-5/8 in to 2-1/8 in
- Width
- 8-1/4 in
- Height
- 4-3/4 in
- Length
- 9-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.