
Grade 1 Elect Cyl Lock, Storeroom Function, Fail Safe, Athens Lever, Less Cyl, Satin Chrome
Mfr # ND80LDEL ATH 626 RX
Zoro # G616468772
product price: $773.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Backset
2-3/4 in
Lockset Grade
Grade 1
Material
Brass or Bronze
Keyway Type
Less Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND80LDEL ATH 626 RX
Zoro #
G616468772
UPC #
197163380251
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 to 2
Details
Lockset Finish
Satin Chrome
Backset
2-3/4 in
Lockset Grade
Grade 1
Material
Brass or Bronze
Keyway Type
Less Cylinder
Series
Brass or Bronze
Voltage
12/24 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.