
Grade 1 Elect Cyl Lock, Storeroom Function, Fail Safe, Latitude Lever, 6-Pin Cyl, Matte Black
Mfr # ND80PDEL LAT 622
Zoro # G816469043
product price: $774.99
/ea
Free Shipping & Returns
Key Features
Series
Brass or Bronze
Lockset Finish
Sprayed Black
Required Door Thickness
1-3/4 to 2
Lockset Grade
Grade 1
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND80PDEL LAT 622
Zoro #
G816469043
UPC #
197163380374
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 to 2
Details
Series
Brass or Bronze
Lockset Finish
Sprayed Black
Lockset Grade
Grade 1
Material
Brass or Bronze
Voltage
12/24 VDC
Backset
2-3/4 in
Keyway Type
Conventional Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.